Metal Shelving, 18"D x 36"W x 84"H, 5 Shelves, Steel

  • Mfr # DD8038X

  • Zoro # G2144880


product price: $275.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8038X
Zoro #
G2144880
UPC #
694049073110
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Height
84"
Width
36"

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,300 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Gold
Material
Steel
Number of Drawers
0
Includes
Closed Shelving Back, Closed Upright Assembly
Shelving Style
Closed
Gauge
18
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
5
Shelving Post Gauge
16
Shelving Type
Add-On
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Load Capacity
8000 lb.
Standards
Greenguard Gold Certified
Post Gauge
16 ga
Duty Rating
Heavy-Duty
Frame Material
Steel
Assembled
Unassembled
Shelf Configuration
Add-On
Whole Unit Load Capacity
5,750 lb
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,150 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,150 lb, Whole Unit Load Capacity 5,750 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes Closed Shelving Back, Closed Upright Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.