Metal Shelving, 18"D x 36"W x 84"H, 6 Shelves, Steel

  • Mfr # DD8261X

  • Zoro # G2144865


product price: $304.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8261X
Zoro #
G2144865
UPC #
694049001663
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Width
36"
Height
84"

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,300 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelf Adjustments
1 1/2 in
Shelving Style
Closed
Gauge
18
Green Certification or Other Recognition
GREENGUARD Gold
Number of Drawers
0
No. of Shelves
6
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Material
Steel
Includes
Closed Shelving Back, Closed Upright Assembly
Shelving Post Gauge
16
Load Capacity
8000 lb.
Standards
Greenguard Gold Certified
Whole Unit Load Capacity
6,900 lb
Duty Rating
Heavy-Duty
Assembled
Unassembled
Frame Material
Steel
Post Gauge
16 ga
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,150 lb
Shelf Configuration
Add-On

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,150 lb, Whole Unit Load Capacity 6,900 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes Closed Shelving Back, Closed Upright Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.