Metal Shelving, 24"D x 36"W x 84"H, 7 Shelves, Steel
Mfr # DD8032X
Zoro # G9871391
product price: $365.31
/eaKey Features
Color
Dove Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD8032X
Zoro #
G9871391
UPC #
694049072991
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Width
36"
Height
84"
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,300 lb, Whole Unit Load Capacity 9,100 lb, Number of Shelves 7, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes Back Brace, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.