Zoro Homepage

Metal Shelving, 48" W, 18" D, Gray

  • Mfr # DDJ1021191

  • Zoro # G3153817


product price: $38.85
/ea

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
85 in
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJ1021191
Zoro #
G3153817
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
85 in

Details

Item
Metal Shelving
Color
Dove Gray
Shelving Material
Steel
Shelf Capacity
550 lb
Finish
Powder Coated
Shelf Style
Solid
Shelving Gauge
20
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Gauge
20 ga
Includes
(4) Shelf Clips
Material
Steel
Finish - Shelving and Racks
Powder Coated
Load Capacity
550 lb

Description

Metal Shelving, Powder Coated, Steel, 20 ga, Overall Depth 18 in, Overall Width 48 in, Load Capacity 550 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.