Zoro Homepage

Metal Shelving, 84" H, 36" W, Gray

  • Mfr # DD8005H

  • Zoro # G3152058


product price: $139.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8005H
Zoro #
G3152058
UPC #
694049072557
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20
No. of Shelves
6
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelving Type
Add-On
Shelf Adjustments
1 1/4 in
Item - Shelving
Metal Shelving
Includes
(6) Shelves, Brace, Shelf Clips, Upright Assembly
Shelving Post Gauge
16
Shelving Style
Open

Description

Metal Shelving, Gray, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (6) Shelves, Brace, Shelf Clips, Upright Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.