Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, 84" H, 36" W, Gray

  • Mfr # DD8007H

  • Zoro # G3153537


product price: $211.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8007H
Zoro #
G3153537
UPC #
694049072700
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20
Shelving Style
Closed
No. of Shelves
8
Shelving Type
Starter
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/4 in
Finish - Shelving and Racks
Powder Coated
Includes
(2) Welded Uprights, (8) Shelves, Back Panels, Shelf Clips
Shelving Post Gauge
16

Description

Metal Shelving, Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Welded Uprights, (8) Shelves, Back Panels, Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.