Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8030H
Zoro # G3152049
product price: $178.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Width
36 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD8030H
Zoro #
G3152049
UPC #
694049001274
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Details
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
850 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20
Finish - Shelving and Racks
Powder Coated
Includes
(2) Welded Uprights, (7) Shelves, Back Panels, Shelf Clips
Shelving Type
Starter
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelving Style
Closed
Shelving Post Gauge
16
No. of Shelves
7
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/4 in
Shelving Strength Rating
Commercial
Description
Metal Shelving, Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Welded Uprights, (7) Shelves, Back Panels, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.