Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8032SH
Zoro # G3153135
product price: $322.99
/eaKey Features
Color
Gray
Overall Width
36 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD8032SH
Zoro #
G3153135
UPC #
694049288330
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Details
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
850 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20
Shelf Adjustments
1 1/4 in
Finish - Shelving and Racks
Powder Coated
Includes
(6) Shelves, Brace, Shelf Clips, Upright Assembly
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Shelving Style
Closed
Shelving Post Gauge
16
No. of Shelves
6
Description
Metal Shelving, Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (6) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.