
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8039H
Zoro # G704067511
product price: $342.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Shelf Adjustments
1 1/4 in
Shelf Capacity
800 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD8039H
Zoro #
G704067511
UPC #
694049073141
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
84 in
Details
Shelf Adjustments
1 1/4 in
Shelf Capacity
800 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Post Gauge
16
Shelving Type
Add-On
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
(2) Upright Assemblies, (5) Shelves, Brace, Shelf Clips
No. of Shelves
5
Color
Gray
Item
Metal Shelving
Shelving Gauge
20
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Description
Metal Shelving, Gray, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Upright Assemblies, (5) Shelves, Brace, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.