
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8041H
Zoro # G104067517
product price: $300.99
/eaKey Features
Overall Depth
18 in
Overall Width
36 in
Shelf Adjustments
1 1/4 in
Shelf Capacity
800 lb
Shelf Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD8041H
Zoro #
G104067517
UPC #
694049001342
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
36 in
Overall Height
84 in
Details
Shelf Adjustments
1 1/4 in
Shelf Capacity
800 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Post Gauge
16
Shelving Type
Add-On
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Color
Gray
No. of Shelves
6
Includes
(6) Shelves, Brace, Shelf Clips, Upright Assembly
Shelving Style
Open
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Finish - Shelving and Racks
Powder Coated
Shelving Gauge
20
Item
Metal Shelving
Description
Metal Shelving, Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (6) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.