Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, 85" H, 36" W, Gray

  • Mfr # DDJ1021221UP

  • Zoro # G3155110


product price: $37.89
/ea

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
85 in
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJ1021221UP
Zoro #
G3155110
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
85 in

Details

Item
Metal Shelving
Color
Dove Gray
Shelving Material
Steel
Shelf Capacity
850 lb
Finish
Powder Coated
Shelf Style
Solid
Shelving Gauge
20
Includes
(4) Shelf Clips
Material
Steel
Load Capacity
800 lb
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Finish - Shelving and Racks
Powder Coated
Gauge
20 ga

Description

Metal Shelving, Powder Coated, Steel, 20 ga, Overall Depth 24 in, Overall Height 85 in, Overall Width 36 in, Load Capacity 800 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.