Metal Shelving, 85" H, 36" W, Gray
Mfr # DDJDP3012
Zoro # G3154410
product price: $249.99
/eaKey Features
Color
Dove Gray
Overall Width
36 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDJDP3012
Zoro #
G3154410
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
85 in
Details
Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelving Type
Add-On
Includes
(5) Shelves, Back and Side Braces, Shelf Clips, Upright Assembly
Shelving Post Gauge
14
Shelf Adjustments
1 1/4 in
No. of Shelves
5
Shelving Style
Open
Load Capacity per Shelf
800 lb
Frame Material
Steel
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 85 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (5) Shelves, Back and Side Braces, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.