Metal Shelving, 85" H, 36" W, Gray
Mfr # DDJDP3055
Zoro # G3152645
product price: $277.99
/eaKey Features
Color
Dove Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDJDP3055
Zoro #
G3152645
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
85 in
Details
Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelf Adjustments
1 1/4 in
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Includes
(2) Upright Assemblies, (5) Shelves, Back Sheet, Shelf Clips Powder Coat Paint
Shelving Type
Starter
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Finish - Shelving and Racks
Powder Coated
Shelving Style
Open
No. of Shelves
5
Load Capacity per Shelf
800 lb
Frame Material
Steel
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 85 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2) Upright Assemblies, (5) Shelves, Back Sheet, Shelf Clips Powder Coat Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.