Zoro Homepage

Add-On Metal Shelving, Gray850 lb, 18"x85"

  • Mfr # DDJDP3059

  • Zoro # G3154334


product price: $275.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJDP3059
Zoro #
G3154334
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
85 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
850 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
No. of Shelves
5
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelf Adjustments
1 1/4 in
Shelf Configuration
Add-On
Includes
(2) Upright Assemblies, (4) Shelf Clips, (5) Shelves
Finish - Shelving and Racks
Powder Coated
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Shelving Style
Closed
Shelving Strength Rating
Commercial
Load Capacity per Shelf
850 lb
Frame Material
Steel
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
4,250 lb
Post Construction
Angle, Bead
Duty Rating
Commercial
Post Gauge
24 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 850 lb, Whole Unit Load Capacity 4,250 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 85 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 24 ga, Shelf Adjustment Increments 1 1/2 in, Duty Rating Commercial, Includes (2) Upright Assemblies, (4) Shelf Clips, (5) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.