Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, 85" H, 48" W, Gray

  • Mfr # DDJDP3107

  • Zoro # G3153869


product price: $243.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJDP3107
Zoro #
G3153869
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
85 in

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelf Adjustments
1 1/4 in
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelving Type
Starter
Item - Shelving
Metal Shelving
Includes
(2) Upright Assemblies, (5) Shelves, Back and Side Braces, Shelf Clips
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Shelving Style
Open
Shelving Strength Rating
Commercial
Load Capacity per Shelf
500 lb
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 85 in, Overall Width 48 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2) Upright Assemblies, (5) Shelves, Back and Side Braces, Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.