Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, 85" H, 48" W, Gray

  • Mfr # DDJDP3110

  • Zoro # G3152837


product price: $213.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJDP3110
Zoro #
G3152837
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
85 in

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
No. of Shelves
5
Shelf Adjustments
1 1/4 in
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelving Style
Open
Includes
(5) Shelves, Back and Side Braces, Shelf Clips, Upright Assembly
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Shelving Strength Rating
Commercial
Frame Material
Steel
Load Capacity per Shelf
500 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 85 in, Overall Width 48 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (5) Shelves, Back and Side Braces, Shelf Clips, Upright Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.