Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, Gray, 800 lb, 24"x85"

  • Mfr # DDJDP3060

  • Zoro # G3153905


product price: $314.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJDP3060
Zoro #
G3153905
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
85 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
No. of Shelves
5
Shelf Configuration
Add-On
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Shelving Type
Add-On
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/4 in
Includes
(2) Upright Assemblies, (4) Shelf Clips, (5) Shelves
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Material
Steel
Load Capacity per Shelf
800 lb
Post Gauge
24 ga
Duty Rating
Commercial
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle, Bead
Whole Unit Load Capacity
4,250 lb
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 85 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 24 ga, Shelf Adjustment Increments 1 1/2 in, Duty Rating Commercial, Includes (2) Upright Assemblies, (4) Shelf Clips, (5) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.