This item is Discontinued.

Lyon Metal Shelving, 12"D x 36"W x 84"H, 5 Shelves, Steel DD8005GLV

Metal Shelving, 12"D x 36"W x 84"H, 5 Shelves, Steel (Discontinued)

  • Mfr # DD8005GLV
  • Zoro # G1981362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8005GLV
Zoro #
G1981362
UPC #
694049072540
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
Depth
12"
Width
36"
Height
84"

Details

Item
Metal Shelving
Shelving Type
Add-On
Shelving Style
Open
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
5
Shelving Gauge
18
Shelving Post Gauge
16
Finish
Galvanized
Shelf Capacity
625 lb
Assembled/Unassembled
Unassembled
Shelf Adjustments
1 1/2 in
Color
Dove Gray
Finish - Shelving and Racks
Galvanized
Number of Drawers
0
Number of Shelves
5
Green Certification or Other Recognition
GREENGUARD Gold
Includes
(5) Galnavized Shelves, (2) Posts, (20) Clips, (2) Braces
Item - Shelving
Metal Shelving
Material
Steel
Gauge
18
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
8000 lb.

Description

Metal Shelving, Dove Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 18, Number of Drawers 0, Includes (5) Galnavized Shelves, (2) Posts, (20) Clips, (2) Braces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.