Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, Powder Coated, 550 lb

  • Mfr # DDJDP3159

  • Zoro # G3152015


product price: $328.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJDP3159
Zoro #
G3152015
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
85 in

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
550 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelf Configuration
Add-On
Includes
(4) Shelf Clips, (5) Shelves, Upright Assembly
Shelf Adjustments
1 1/4 in
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelving Style
Closed
No. of Shelves
5
Shelving Post Gauge
14
Frame Material
Steel
Load Capacity per Shelf
550 lb
Post Construction
Angle
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Post Gauge
14 ga
Duty Rating
Heavy Duty
Whole Unit Load Capacity
550 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 550 lb, Whole Unit Load Capacity 550 lb, Maximum Post Load Capacity 550, Number of Shelves 5, Overall Depth 18 in, Overall Height 85 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Drawer Height Not Applicable, Mounting Type Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.