Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel

  • Mfr # DD8038SX

  • Zoro # G2144899


product price: $355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8038SX
Zoro #
G2144899
UPC #
694049288460
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
84"
Depth
18"
Width
36"

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,300 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelving Post Gauge
16
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Includes
(2) Closed Upright Assemblies, Closed Shelving Back
Green Certification or Other Recognition
GREENGUARD Gold
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
18
Shelving Type
Starter
Shelving Style
Closed
No. of Shelves
5
Standards
Greenguard Gold Certified
Load Capacity
8000 lb.
Load Capacity per Shelf
1,150 lb
Whole Unit Load Capacity
5,750 lb
Post Gauge
16 ga
Frame Material
Steel
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Starter
Duty Rating
Heavy-Duty

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,150 lb, Whole Unit Load Capacity 5,750 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (2) Closed Upright Assemblies, Closed Shelving Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.