Metal Shelving Unit, 24"D x 36"W x 84"H, 6 Shelves, Steel

  • Mfr # DD8042SX

  • Zoro # G2145160


product price: $309.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8042SX
Zoro #
G2145160
UPC #
694049288682
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Width
36"
Height
84"

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,300 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Style
Open
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Gold
Includes
(2) Upright Assemblies, Back Brace
Shelving Type
Starter
Material
Steel
Gauge
18
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
6
Number of Drawers
0
Shelving Post Gauge
16
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Load Capacity
8000 lb.
Standards
Greenguard Gold Certified
Post Gauge
16 ga
Whole Unit Load Capacity
7,800 lb
Frame Material
Steel
Duty Rating
Heavy-Duty
Load Capacity per Shelf
1,300 lb
Shelf Configuration
Starter
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,300 lb, Whole Unit Load Capacity 7,800 lb, Number of Shelves 6, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (2) Upright Assemblies, Back Brace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.