Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving Unit, 24"D x 36"W x 84"H, 7 Shelves, Steel

  • Mfr # DD8032SX

  • Zoro # G2145145


product price: $346.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8032SX
Zoro #
G2145145
UPC #
694049288361
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
84"
Width
36"

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,300 lb
Finish
Powder Coated
Number of Shelves
7
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Green Certification or Other Recognition
GREENGUARD Gold
Shelving Type
Starter
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
No. of Shelves
7
Gauge
18
Shelving Post Gauge
16
Includes
(2) Upright Assemblies, Back Brace
Material
Steel
Shelving Style
Open
Finish - Shelving and Racks
Powder Coated
Load Capacity
8000 lb.
Standards
Greenguard Gold Certified
Frame Material
Steel
Duty Rating
Heavy-Duty
Load Capacity per Shelf
1,300 lb
Assembled
Unassembled
Post Gauge
16 ga
Shelf Configuration
Starter
Whole Unit Load Capacity
9,100 lb
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,300 lb, Whole Unit Load Capacity 9,100 lb, Number of Shelves 7, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (2) Upright Assemblies, Back Brace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.