Metal Shelving Unit, 24"D x 36"W x 84"H, 8 Shelves, Steel

  • Mfr # DD8022SX

  • Zoro # G9871382


product price: $449.39
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8022SX
Zoro #
G9871382
UPC #
694049288170
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Width
36"
Height
84"

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,300 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Green Certification or Other Recognition
GREENGUARD Gold
Finish - Shelving and Racks
Powder Coated
Gauge
18
Includes
(2) Upright Assemblies, Back Brace
Shelving Type
Starter
Shelving Post Gauge
16
Number of Drawers
0
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Material
Steel
Shelving Style
Open
No. of Shelves
8
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
8000 lb.
Standards
Greenguard Gold Certified
Frame Material
Steel
Load Capacity per Shelf
1,300 lb
Assembled
Unassembled
Post Gauge
16 ga
Whole Unit Load Capacity
10,400 lb
Duty Rating
Heavy-Duty
Shelf Configuration
Starter
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,300 lb, Whole Unit Load Capacity 10,400 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (2) Upright Assemblies, Back Brace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.