Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (Discontinued)
- Mfr # DD8081GLV
- Zoro # G9871294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD8081GLV
Zoro #
G9871294
UPC #
694049073691
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
Depth
18"
Height
84"
Width
36"
Description
Metal Shelving, Dove Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 18, Number of Drawers 0, Includes (8) Galnavized Shelves, Closed Post Side Panel, (32) Clips, 2-Piece Back Panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.