This item is Discontinued.

Lyon Metal Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel DD8037SGLV

Metal Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (Discontinued)

  • Mfr # DD8037SGLV
  • Zoro # G2144829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8037SGLV
Zoro #
G2144829
UPC #
694049190428
Country of Origin
United States

Dimensions

Overall Height
84"
Overall Width
36"
Overall Depth
12"
Depth
12"
Height
84"
Width
36"

Details

Item
Metal Shelving
Shelving Type
Starter
Shelving Style
Closed
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
5
Shelving Gauge
18
Shelving Post Gauge
16
Finish
Galvanized
Shelf Capacity
550 lb.
Assembled/Unassembled
Unassembled
Shelf Adjustments
1-1/2"
Color
Dove Gray
Finish - Shelving and Racks
Galvanized
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Gold
Number of Drawers
0
Includes
(2) T-Post Closed Upright Assembly; Shelf Clips
Gauge
18
Number of Shelves
5

Description

Metal Shelving, Starter, Closed, Industrial, Shelving Gauge 18, Overall Width 36 In., Overall Depth 12 In., Overall Height 84 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 5, Shelf Capacity 625 lb., Dove Gray, Unassembled, Shelving Post Gauge 16, 1-1/2 In., Finish - Shelving and Racks Galvanized, Includes (5) Galnavized Shelves, (2) Closed Post Side Panels, (20) Clips, 2 Piece Back Panel, Shelf Style Solid, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.