This item is Discontinued.

Lyon Metal Shelving Unit, 24"D x 36"W x 84"H, 7 Shelves, Steel DD8092SGLV

Metal Shelving Unit, 24"D x 36"W x 84"H, 7 Shelves, Steel (Discontinued)

  • Mfr # DD8092SGLV
  • Zoro # G9871267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD8092SGLV
Zoro #
G9871267
UPC #
694049289566
Country of Origin
United States

Dimensions

Overall Height
84"
Overall Width
36"
Overall Depth
24"
Height
84"
Depth
24"
Width
36"

Details

Item
Metal Shelving
Shelving Type
Starter
Shelving Style
Closed
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
7
Shelving Gauge
18
Shelving Post Gauge
16
Finish
Galvanized
Shelf Capacity
700 lb.
Assembled/Unassembled
Unassembled
Shelf Adjustments
1-1/2"
Color
Dove Gray
Green Certification or Other Recognition
GREENGUARD Gold
Finish - Shelving and Racks
Galvanized
Number of Shelves
7
Item - Shelving
Metal Shelving
Number of Drawers
0
Material
Steel
Gauge
18
Includes
(2) T-Post Closed Upright Assembly; Shelf Clips
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Metal Shelving, Starter, Closed, Industrial, Shelving Gauge 18, Overall Width 36 In., Overall Depth 24 In., Overall Height 84 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 7, Shelf Capacity 700 lb., Dove Gray, Unassembled, Shelving Post Gauge 16, 1-1/2 In., Finish - Shelving and Racks Galvanized, Includes (7) Galnavized Shelves, (2) Closed Post Side Panels, (28) Clips, 2 Piece Back Panel, Shelf Style Solid, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.