Mod Drwr Cab, 44-1/4"H, 11 Drwr, Dove Gray
Mfr # DDS4930301001IL
Zoro # G715563361
product price: $3,024.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDS4930301001IL
Zoro #
G715563361
UPC #
-
Country of Origin
United States
Description
Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, 3 7/8 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 32, (3) 24, (4) 20, Number of Drawers 11, Overall Depth 28 1/4 in, Overall Height 44 1/4 in, Overall Width 30 in, Leg Height 2 1/8 in, Mobility Stationary, Number of Compartments 248, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.