Zoro Homepage

ModDrwrCab, 44.25"x30"x28", Red, 7Drwr

  • Mfr # HHM4930301018IL

  • Zoro # G7595848


product price: $2,337.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
44 1/4 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHM4930301018IL
Zoro #
G7595848
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
44 1/4 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 3-7/8 in, (1) 4-5/8 in, (2) 5-3/8 in, (2) 7 in
Drawer Width
25 3/8 in
Overall Width
30 in
Overall Height
44 1/4 in
Overall Depth
28 1/4 in
Drawer Inside Height
(1) 2 1/4 in, (1) 3 in, (1) 5 3/8 in, (2) 3 7/8 in, (2) 7 in

Description

Modular Drawer Cabinet, Base Type Frame, Cabinet Color Red, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 7, Overall Depth 28 1/4 in, Overall Height 44 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 2 1/4 in, (1) 3 in, (1) 5 3/8 in, (2) 3 7/8 in, (2) 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.