Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ModDrwrCab, 59.25"x30"x28", Black, 8Drwr

  • Mfr # KKM6830301014IL

  • Zoro # G4069487


product price: $2,785.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKM6830301014IL
Zoro #
G4069487
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(2) 7 in, (6) 5-1/4 in
Drawer Width
25 3/8 in
Overall Depth
28 1/4 in
Overall Width
30 in
Overall Height
59 1/4 in
Drawer Inside Height
(2) 7 in, (6) 5 3/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Black
No. of Drawers
8
Drawer Capacity
400 lb
Number of Compartments per Cabinet
104
Material - Cabinets
Steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Number of Drawers
8
No. of Compartments per Drawer
0
Handle Type
Pull with Label Holder
Cabinet Color
Black
Finish - Cabinets
Powder Coated
Handle Material
Plastic
Work Surface Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
Drawer Handle Type
Pull
Number of Compartments per Drawer
(1) 20, (2) 16, (2) 8, (3) 12
Cabinet Material
Steel
Cabinet Storage Components
Drawers
Mobility
Stationary
Base Type
Frame
Drawer Access
Multiple
Number of Compartments
104

Description

Modular Drawer Cabinet, Base Type Frame, Cabinet Color Black, Cabinet Storage Components Drawers, Number of Compartments per Drawer (1) 20, (2) 16, (2) 8, (3) 12, Number of Drawers 8, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 104, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (2) 7 in, (6) 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.