Zoro Homepage

ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr

  • Mfr # DDM6830301005IL

  • Zoro # G4070948


product price: $3,331.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM6830301005IL
Zoro #
G4070948
UPC #
694049413282
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(6) 3 in, (6) 4 in
Drawer Width
25 3/8 in
Overall Depth
28 1/4 in
Overall Width
30 in
Overall Height
59 1/4 in
Drawer Inside Height
(1) 5 3/8 in, (5) 3 7/8 in, (6) 3 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Dove Gray
No. of Drawers
12
Drawer Capacity
400 lb
Number of Compartments per Cabinet
0
Material - Cabinets
Steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Finish - Cabinets
Powder Coated
Handle Type
Pull with Label Holder
Cabinet Locking Mechanism
Keyed
Work Surface Material
Steel
Number of Drawers
12
Cabinet Color
Gray
No. of Compartments per Drawer
0
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Handle Material
Plastic
Number of Compartments per Drawer
(1) 12, (4) 16, (3) 20, (3) 24, (1) 32
Mobility
Stationary
Base Type
Frame
Cabinet Storage Components
Drawers
Cabinet Finish
Powder Coated
Drawer Handle Type
Pull
Cabinet Material
Steel
Drawer Access
Multiple
Number of Compartments
240

Description

Modular Drawer Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Number of Compartments per Drawer (1) 12, (4) 16, (3) 20, (3) 24, (1) 32, Number of Drawers 12, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 240, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 5 3/8 in, (5) 3 7/8 in, (6) 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.