Zoro Homepage

ModDrwrCab, 59.25"x30"x28", Red, 10Drwr

  • Mfr # HHM6830301009IL

  • Zoro # G7593057


product price: $2,990.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHM6830301009IL
Zoro #
G7593057
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(4) 5-3/8 in, (6) 3-7/8 in
Drawer Width
25 3/8 in
Overall Height
59 1/4 in
Overall Depth
28 1/4 in
Overall Width
30 in
Drawer Inside Height
(4) 5 3/8 in, (6) 3 7/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Red
No. of Drawers
10
Drawer Capacity
400 lb
No. of Compartments Per Drawer
0
Number of Compartments per Cabinet
168
Material - Cabinets
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Cabinet Color
Red
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Cabinet Locking Mechanism
Keyed
Handle Material
Plastic
Number of Drawers
10
No. of Compartments per Drawer
0
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Handle Type
Pull with Label Holder
Drawer Handle Type
Pull
Cabinet Material
Steel
Mobility
Stationary
Number of Compartments per Drawer
(3) 12, (3) 16, (3) 20, (1) 24
Cabinet Storage Components
Drawers
Base Type
Frame
Cabinet Finish
Powder Coated
Drawer Access
Multiple
Number of Compartments
168

Description

Modular Drawer Cabinet, Base Type Frame, Cabinet Color Red, Cabinet Storage Components Drawers, Number of Compartments per Drawer (3) 12, (3) 16, (3) 20, (1) 24, Number of Drawers 10, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 168, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (4) 5 3/8 in, (6) 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.