Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ModDrwrCab, 59.25"x30"x28", Red, 12Drwr

  • Mfr # HHM6830301005IL

  • Zoro # G4071998


product price: $3,170.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHM6830301005IL
Zoro #
G4071998
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(1) 5-3/8 in, (5) 3-7/8 in, (6) 3 in
Drawer Width
25 3/8 in
Overall Depth
28 1/4 in
Overall Width
30 in
Overall Height
59 1/4 in
Drawer Inside Height
(1) 5 3/8 in, (5) 3 7/8 in, (6) 3 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Red
No. of Drawers
12
Drawer Capacity
400 lb
Material - Cabinets
Steel
Work Surface Material
Steel
Cabinet Color
Red
Number of Drawers
12
Handle Type
Pull with Label Holder
Handle Material
Plastic
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
0
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Mobility
Stationary
Number of Compartments per Drawer
(1) 12, (4) 16, (3) 20, (3) 24, (1) 32
Drawer Handle Type
Pull
Drawer Access
Multiple
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Cabinet Storage Components
Drawers
Base Type
Frame
Number of Compartments
240

Description

Modular Drawer Cabinet, Base Type Frame, Cabinet Color Red, Cabinet Storage Components Drawers, Number of Compartments per Drawer (1) 12, (4) 16, (3) 20, (3) 24, (1) 32, Number of Drawers 12, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 240, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 5 3/8 in, (5) 3 7/8 in, (6) 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.