Zoro Homepage

ModShelfCab, 31"x30"x28 1/4", Blue, 2Shlv

  • Mfr # X6N35303010500N

  • Zoro # G4073976


product price: $698.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
31 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6N35303010500N
Zoro #
G4073976
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
31 in
Cabinet Height Range
Desk Height (Shorter than 40")
Overall Height
31 in
Overall Depth
28 1/4 in
Overall Width
30 in

Details

Item
Modular Shelf Cabinet
Mobile/Stationary
Stationary
Color
Blue
No. of Drawers
0
Material - Cabinets
Steel
Cabinet Color
Blue
No. of Compartments per Drawer
0
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Work Surface Material
Steel
Number of Shelves
2
Finish - Cabinets
Powder Coated
Base Type
Frame
Cabinet Material
Steel
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Storage Components
Shelves
Door Type
No Door
Body Panel Type
Solid

Description

Modular Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Type No Door, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 28 1/4 in, Overall Height 31 in, Overall Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.