Zoro Homepage

ModShelfCab, 31"x60"x28 1/4", Red, 2Shlv

  • Mfr # HHN35603010550L

  • Zoro # G3153309


product price: $1,542.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
31 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHN35603010550L
Zoro #
G3153309
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
31 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in
Overall Depth
28 1/4 in
Overall Height
31 in
Overall Width
60 in

Details

Item
Modular Shelf Cabinet
Mobile/Stationary
Stationary
Color
Red
No. of Drawers
0
Material - Cabinets
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
No. of Compartments per Drawer
0
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Cabinet Color
Red
Number of Shelves
2
Work Surface Material
Steel
Frame Assembled
Assembled
Cabinet Material
Steel
Mobility
Stationary
Base Type
Frame
Cabinet Storage Components
Shelves
Body Panel Type
Solid
Door Type
Solid

Description

Modular Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Red, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 28 1/4 in, Overall Height 31 in, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.