Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JJS4930301001I
Zoro #
G9963387
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
44 1/4 in
Usable Drawer Height
(7) 2-1/4", (3) 3", (1) 3-7/8"
Drawer Depth
25-1/8"
Drawer Width
25-1/8"
Overall Width
30"
Overall Height
44-1/4"
Overall Depth
28-1/4"
Description
Modular Drawer Cabinet, Drawer Depth 25 1/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.