Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 59-1/4 In. H

  • Mfr # DDM6830301016IL

  • Zoro # G9852997


product price: $2,367.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM6830301016IL
Zoro #
G9852997
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(1) 11-3/4 in, (1) 7 in, (2) 6-3/4 in, (2) 8-1/2 in
Drawer Depth
25 1/8 in
Drawer Width
25 1/8 in
Overall Width
30 in
Overall Depth
28 1/4 in
Overall Height
59 1/4 in
Overall Cabinet Width
30"
Overall Cabinet Height
59-1/4"
Drawer Inside Height
(1) 11 3/4 in, (1) 7 in, (2) 6 1/4 in, (2) 8 1/2 in
Leg Height
2 1/8 in
Drawer Height
6 1/4 in, 7 in, 9 1/2 in, 11 3/4 in
Drawer HxWxD
(1) 11 3/4 in x 25 1/8 in x 25 1/8 in, (1) 7 in x 25 1/8 in x 25 1/8 in, (2) 6 1/4 in x 25 1/8 in x 25 1/8 in, (2) 8 3/2 in x 25 1/8 in x 25 1/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Dove Gray
No. of Drawers
6
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(1) 16, (2) 12, (3) 8
Number of Compartments per Cabinet
64
Material - Cabinets
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Handle Type
Pull with Label Holder
Material
Steel
Number of Drawers per Cabinet
6
Cabinet Locking Mechanism
Keyed
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Includes
Anchoring Hardware, Layout Kits, Removable Base Closure Panels
Green Certification or Other Recognition
GREENGUARD Gold
Handle Material
Steel with Plastic Cover
No. of Compartments per Drawer
(1) 16, (2) 12, (3) 8
Stackable
Yes
Number of Compartments
64
Adjustable Dividers
Yes
Standards
UL COM/GG, UL2818
Cabinet Storage Components
Drawers
Drawer Access
Multiple
Load Capacity per Drawer
400 lb
Base Type
Fork Pockets
Cabinet Material
Steel
Cabinet Color
Gray
Includes Dividers
Yes
Drawer Handle Type
Pull
Cabinet Finish
Powder Coated
Mobility
Stationary
Color Family
Gray
Number of Drawers
6
Number of Compartments per Drawer
(1) 16, (2) 12, (3) 8

Description

Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 6 1/4 in, 7 in, 9 1/2 in, 11 3/4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 12, (3) 8, Number of Drawers 6, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Leg Height 2 1/8 in, Mobility Stationary, Number of Compartments 64, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.