Zoro Homepage

Modular Drawer Cabinet, 59-1/4 In. H

  • Mfr # PPM6830301015IL

  • Zoro # G9964114


product price: $2,302.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPM6830301015IL
Zoro #
G9964114
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(1) 5-1/4 in, (6) 7 in
Drawer Depth
25 1/8 in
Drawer Width
25 1/8 in
Overall Depth
28 1/4 in
Overall Cabinet Width
30"
Overall Height
59 1/4 in
Overall Cabinet Height
59-1/4"
Overall Width
30 in
Leg Height
2 1/8 in
Drawer Inside Height
(1) 5 3/8 in, (6) 7 in
Drawer Height
5 3/8 in, 7 in
Drawer HxWxD
(1) 5 3/8 in x 25 1/8 in x 25 1/8 in, (6) 7 in x 25 1/8 in x 25 1/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Putty
No. of Drawers
7
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(2) 16, (2) 12, (3) 8
Number of Compartments per Cabinet
80
Material - Cabinets
Steel
Includes
Anchoring Hardware, Layout Kits, Removable Base Closure Panels
Green Certification or Other Recognition
GREENGUARD Gold
Work Surface Material
Steel
Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Pull with Label Holder
Handle Material
Steel with Plastic Cover
Number of Drawers per Cabinet
7
No. of Compartments per Drawer
(2) 12, (2) 16, (3) 8
Cabinet Finish
Powder Coated
Mobility
Stationary
Cabinet Color
Putty
Cabinet Material
Steel
Cabinet Storage Components
Drawers
Stackable
Yes
Includes Dividers
Yes
Adjustable Dividers
Yes
Standards
UL COM/GG, UL2818
Drawer Handle Type
Pull
Number of Compartments per Drawer
(2) 12, (2) 16, (3) 8
Base Type
Fork Pockets
Number of Compartments
80
Number of Drawers
7
Drawer Access
Multiple
Load Capacity per Drawer
400 lb

Description

Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Putty, Cabinet Storage Components Drawers, Drawer Height 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 16, (3) 8, Number of Drawers 7, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Leg Height 2 1/8 in, Mobility Stationary, Number of Compartments 80, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.