Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyon Modular Drawer Cabinet, 59-1/4 In. H PPS6830301006I

Modular Drawer Cabinet, 59-1/4 In. H (Discontinued)

  • Mfr # PPS6830301006I
  • Zoro # G9964105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS6830301006I
Zoro #
G9964105
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Usable Drawer Height
(2) 6 3/4 in, (1) 7 in, (2) 8 1/2 in, (1) 11 3/4 in
Drawer Depth
25-1/8"
Drawer Width
25-1/8"
Overall Cabinet Height
59-1/4"
Overall Width
30"
Overall Cabinet Width
30"
Overall Depth
28-1/4"
Overall Height
59-1/4"

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Putty
No. of Drawers
6
Drawer Capacity
400 lb.
No. of Compartments Per Drawer
(1) 16, (2) 12, (3) 8
Number of Compartments per Cabinet
64
Material - Cabinets
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
Dividers, Partitions
Cabinet Locking Mechanism
Keyed
Green Certification or Other Recognition
GREENGUARD Gold
Number of Drawers per Cabinet
6
Material
Steel
Work Surface Material
Steel
Handle Type
Pull with Label Holder
Finish - Cabinets
Powder Coated
Handle Material
Steel with Plastic Cover
No. of Compartments per Drawer
(1) 16, (2) 12, (3) 8

Description

Modular Drawer Cabinet, Drawer Depth 25 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.