Shop LYON
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ModShelfCab, 26 3/4"x30"x28", Blue, 2Shlv
- Mfr # X6N27303010550
- Zoro # G7593924
product price:Â
$
908.99
/ea
Key Features
Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
26 3/4 in
Cabinet Height Range
Full Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X6N27303010550
- Zoro #
- G7593924
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Shelf Cabinet
- Mobile/Stationary
- Stationary
- Color
- Blue
- No. of Drawers
- 0
- No. of Compartments Per Drawer
- 0
- Material - Cabinets
- Steel
- Number of Shelves
- 2
- Finish - Cabinets
- Powder Coated
- Cabinet Color
- Blue
- Cabinet Locking Mechanism
- Keyed
- Handle Type
- Pull with Label Holder
- No. of Compartments per Drawer
- 0
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Work Surface Material
- Steel
- Green Environmental Attribute
- Product Contains a Minimum of 20% Pre-Consumer Recycled Content
- Cabinet Storage Components
- Shelves
- Base Type
- Frame
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Mobility
- Stationary
- Number of Shelves and Adjustability
- 2 Fixed Shelves
- Body Panel Type
- Solid
- Door Type
- Solid
- Color Family
- Blue
Description
Modular Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 28 1/4 in, Overall Height 26 3/4 in, Overall Width 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.