Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 12 ft H, 108 in W, 42 in D, Orange/Green

  • Mfr # 97SFB120042144

  • Zoro # G4566557


product price: $1,297.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
12 ft
Overall Width
108 in
Capacity per Shelf
6,140 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97SFB120042144
Zoro #
G4566557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
108 in
Overall Depth
42 in
Usable Width
10 ft
Beam Step Depth
1 in
Beam Height
5 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
6,140 lb
Number of Shelves
2
Color
Orange/Green
Item
Pallet Rack Starter Unit
Pallet Rack Item
Pallet Rack Starter Unit
Upright Gauge
14 ga
Beam Gauge
14 ga
Load Capacity
20,600 lb
Material
Steel
Pallet Rack Beam Style
Step Beam
Includes
(2) Uprights, (6) Beams, Front to Back Supports
Finish
Powder Coated
Metal Forming Type
Roll Formed
Whole Unit Load Capacity
12,280 lb
Pallet Rack Configuration
Starter
Connection Type
Teardrop
Beam Style
Step Beam
Upright Load Capacity @ 36 in
20,600 lb
Load Capacity per Shelf
6,140 lb

Description

Pallet Rack Starter Unit, Beam Height 5 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 42 in, Overall Height 12 ft, Overall Width 108 in, Load Capacity per Shelf 6,140 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,280 lb, Usable Width 10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (6) Beams, Front to Back Supports, Steel, Roll Formed Metal Forming Type, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products