Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 12 ft H, 108 in W, 42 in D, Orange/Green
Mfr # 97SWD108042144
Zoro # G4565288
product price:Â $1,525.99
/eaKey Features
Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
12 ft
Capacity per Shelf
6,320 lb
Number of Shelves
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97SWD108042144
Zoro #
G4565288
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 ft
Overall Width
108 in
Overall Depth
42 in
Usable Width
9 ft
Beam Step Depth
1 in
Beam Height
4 5/8 in
Description
Pallet Rack Starter Unit, Beam Height 4 5/8 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 42 in, Overall Height 12 ft, Overall Width 108 in, Load Capacity per Shelf 6,320 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,640 lb, Usable Width 9 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (6) Beams, Wire Deck, Steel, Roll Formed Metal Forming Type, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.