Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 108 in W, 48 in D, Orange/Green

  • Mfr # 97SWD096048096
  • Zoro # G4564457
product price: 
$
1,252.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
8 ft
Overall Width
108 in
Overall Depth
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
97SWD096048096
Zoro #
G4564457
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
108 in
Overall Depth
48 in
Usable Width
8 ft
Beam Height
4 1/8 in
Beam Step Depth
1 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
5,200 lb
Number of Shelves
2
Color
Orange/Green
Item
Pallet Rack Starter Unit
Beam Gauge
14 ga
Pallet Rack Beam Style
Step Beam
Includes
(2) Uprights, (4) Beams, (6) Wire Decks
Material
Steel
Pallet Rack Item
Pallet Rack Starter Unit
Load Capacity
20,600 lb
Finish
Powder Coated
Upright Gauge
14 ga
Pallet Rack Configuration
Starter
Whole Unit Load Capacity
10,400 lb
Beam Style
Step Beam
Metal Forming Type
Roll Formed
Load Capacity per Shelf
5,200 lb
Upright Load Capacity @ 36 in
20,600 lb
Connection Type
Teardrop
Shell Material
Steel
Wire Color
Orange/Green

Description

Pallet Rack Starter Unit, Beam Height 4 1/8 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 48 in, Overall Height 8 ft, Overall Width 108 in, Load Capacity per Shelf 5,200 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 10,400 lb, Usable Width 8 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (4) Beams, (6) Wire Decks, Steel, Roll Formed Metal Forming Type, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.