Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 96 in W, 42 in D, Orange/Green

  • Mfr # 97SFB096042096

  • Zoro # G4564414


product price: $764.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
8 ft
Overall Width
96 in
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97SFB096042096
Zoro #
G4564414
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
96 in
Overall Depth
42 in
Usable Width
8 ft
Beam Height
4 1/8 in
Beam Step Depth
1 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
5,200 lb
Number of Shelves
2
Color
Orange/Green
Item
Pallet Rack Starter Unit
Pallet Rack Item
Pallet Rack Starter Unit
Upright Gauge
14 ga
Pallet Rack Beam Style
Step Beam
Includes
(2) Uprights, (4) Beams, Front to Back Supports
Finish
Powder Coated
Load Capacity
20,600 lb
Material
Steel
Beam Gauge
14 ga
Beam Style
Step Beam
Whole Unit Load Capacity
10,400 lb
Upright Load Capacity @ 36 in
20,600 lb
Pallet Rack Configuration
Starter
Metal Forming Type
Roll Formed
Connection Type
Teardrop
Load Capacity per Shelf
5,200 lb

Description

Pallet Rack Starter Unit, Beam Height 4 1/8 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 42 in, Overall Height 8 ft, Overall Width 96 in, Load Capacity per Shelf 5,200 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 10,400 lb, Usable Width 8 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (4) Beams, Front to Back Supports, Steel, Roll Formed Metal Forming Type, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.