Zoro Homepage

Pallt Rk Dckng, 48x52 in, LdCap: 2800 lb

  • Mfr # SODP6048

  • Zoro # G3151464


product price: $215.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Load Capacity
5,198 lb
Material
Steel
Overall Depth
48 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SODP6048
Zoro #
G3151464
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
60 in

Details

Finish
Powder Coated
Load Capacity
5,198 lb
Material
Steel
Item
Pallet Rack Decking
Gauge
14 ga
Decking Edge
Flat
Item - Decking
Pallet Rack Decking
Shelving Gauge
14
Decking Material
Steel
Finish - Shelving and Racks
Powder Coated
Color
Orange
Wire Decking Style
Standard

Description

Pallet Rack Decking, Overall Depth 48 in, Overall Width 60 in, 14 ga, 5,198 lb Load Capacity, Steel, Standard Wire Decking Style, Flat Decking Edge, Orange, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.