Zoro Homepage

Pegboard Panel, Gray, Steel

  • Mfr # XXJ8210

  • Zoro # G915263405


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
18 in
Overall Depth
18 in
Overall Height
42 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXJ8210
Zoro #
G915263405
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
42 in
Peg Hole Size
1/4 in

Details

Item
Pegboard Panel
Material
Steel
Color
Gray
Number of Panels
1
Finish
Powder Coated
Pegboard Type
Panel
Number of Bins
0
Number of Hooks
0
Panel Load Capacity
50 lb
Whole Unit Load Capacity
300 lb
Peg Hole Shape
Circle
Number of Usable Sides
1

Description

Pegboard Panel, Peg Hole Shape Circle, Peg Hole Size 1/4 in, Panel Pegboard Type, 50 lb Panel Load Capacity, Overall Depth 18 in, Overall Height 42 in, Overall Width 18 in, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 0, Number of Panels 1, 300 lb Whole Unit Load Capacity, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.