
Pegboard Panel, Gray, Steel
Mfr # XXJ8211
Zoro # G715263292
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
24 in
Overall Depth
24 in
Overall Height
42 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XXJ8211
Zoro #
G715263292
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
42 in
Peg Hole Size
1/4 in
Details
Item
Pegboard Panel
Material
Steel
Color
Gray
Number of Panels
1
Number of Bins
0
Pegboard Type
Panel
Number of Hooks
0
Finish
Powder Coated
Peg Hole Shape
Circle
Whole Unit Load Capacity
300 lb
Number of Usable Sides
1
Panel Load Capacity
50 lb
Description
Pegboard Panel, Peg Hole Shape Circle, Peg Hole Size 1/4 in, Panel Pegboard Type, 50 lb Panel Load Capacity, Overall Depth 24 in, Overall Height 42 in, Overall Width 24 in, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 0, Number of Panels 1, 300 lb Whole Unit Load Capacity, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.