Zoro Homepage

Plywood Support

  • Mfr # DD65824

  • Zoro # G2793360


product price: $5.39
/ea

Key Features

Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Product Type
Shelf Support
Includes
Front to Back Support
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD65824
Zoro #
G2793360
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 in

Details

Item
Shelf Support
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Product Type
Shelf Support
Includes
Front to Back Support
Number of Pieces
1
Color
Gray
Finish
Powder Coated
Material
Steel

Description

Shelf Support, Color Gray, Material Steel, Overall Depth 24 in, Product Type Shelf Support, Number of Pieces 1, Includes Front to Back Support, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.