Rivet Rack Adder, Gray, Steel
- Mfr # DD73023A
- Zoro # G615271267
product price:Â
$
250.99
/ea
Key Features
Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
Number of Shelves
3
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD73023A
- Zoro #
- G615271267
- UPC #
- -
- Country of Origin
- United States
- Item
- Rivet Rack Adder
- Number of Shelves
- 3
- Finish
- Powder Coated
- Color
- Gray
- Load Capacity per Shelf
- 800 lb
- Mounting Hardware Required
- No
- Shelving Configuration
- Add-On
- Includes Decking
- No
- Whole Unit Load Capacity
- 2,400 lb
- Maximum Post Load Capacity
- 2,400 lb
- Post Gauge
- 14 ga
- Assembled
- Unassembled
- Upright Gauge
- 14 ga
- Duty Rating
- Medium Duty
- Frame Material
- Steel
- Includes
- (2) T-Post Uprights
- Beam Gauge
- 14 ga
- Capacity per Shelf
- 800 lb
- Shelf Adjustment Increments
- 1 1/2 in
- Adjustability
- Adjustable
- Beam Profile
- Standard
- Side Panel Style
- Open
- Wire Color
- Gray
Dimensions
- Overall Height
- 84 in
- Overall Width
- 60 in
- Overall Depth
- 24 in
Description
Rivet Rack Adder, Standard, Beam Gauge 14 ga, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Shelf Adjustment Increments 1 1/2 in, Not Applicable, Not Applicable, Steel, (2) T-Post Uprights, Includes Decking No, 800 lb, Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,400 lb, Add-On, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 3, Boltless; Rivets, Mounting Hardware Required No, Maximum Post Load Capacity 2,400 lb, Powder Coated, Medium Duty, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.