Zoro Homepage

Rivet Rack Adder, Gray, Steel

  • Mfr # DD73024A

  • Zoro # G515271237


original price: $230.99
9% off
new price: $207.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in
Number of Shelves
3
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD73024A
Zoro #
G515271237
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in

Details

Item
Rivet Rack Adder
Number of Shelves
3
Finish
Powder Coated
Color
Gray
Includes
(2) T-Post Uprights
Maximum Post Load Capacity
2,400 lb
Load Capacity per Shelf
800 lb
Beam Gauge
14 ga
Shelving Configuration
Add-On
Includes Decking
No
Duty Rating
Medium Duty
Upright Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
2,400 lb
Adjustability
Adjustable
Assembled
Unassembled
Mounting Hardware Required
No
Capacity per Shelf
800 lb
Post Gauge
14 ga
Frame Material
Steel
Side Panel Style
Open
Beam Profile
Standard

Description

Rivet Rack Adder, Standard, Beam Gauge 14 ga, Overall Depth 36 in, Overall Height 84 in, Overall Width 60 in, Shelf Adjustment Increments 1 1/2 in, Not Applicable, Not Applicable, Steel, (2) T-Post Uprights, Includes Decking No, 800 lb, Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,400 lb, Add-On, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 3, Boltless; Rivets, Mounting Hardware Required No, Maximum Post Load Capacity 2,400 lb, Powder Coated, Medium Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.