Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Rack Adder, Gray, Steel

  • Mfr # DD73029A

  • Zoro # G215271254


original price: $267.99
10% off
new price: $240.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
Number of Shelves
3
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD73029A
Zoro #
G215271254
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in

Details

Item
Rivet Rack Adder
Number of Shelves
3
Finish
Powder Coated
Color
Gray
Includes
(2) T-Post Uprights
Capacity per Shelf
650 lb
Adjustability
Adjustable
Duty Rating
Medium Duty
Upright Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Mounting Hardware Required
No
Load Capacity per Shelf
650 lb
Beam Gauge
14 ga
Frame Material
Steel
Maximum Post Load Capacity
1,950 lb
Shelving Configuration
Add-On
Includes Decking
No
Whole Unit Load Capacity
1,950 lb
Post Gauge
14 ga
Assembled
Unassembled
Beam Profile
Standard
Side Panel Style
Open

Description

Rivet Rack Adder, Standard, Beam Gauge 14 ga, Overall Depth 24 in, Overall Height 84 in, Overall Width 96 in, Shelf Adjustment Increments 1 1/2 in, Not Applicable, Not Applicable, Steel, (2) T-Post Uprights, Includes Decking No, 650 lb, Capacity per Shelf 650 lb, Whole Unit Load Capacity 1,950 lb, Add-On, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 3, Boltless; Rivets, Mounting Hardware Required No, Maximum Post Load Capacity 1,950 lb, Powder Coated, Medium Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.